Motion
29008 UNCORDED FOAM EARPLUG 1100 200/BOX

3M
29008 UNCORDED FOAM EARPLUG 1100 200/BOX

3M™ Foam Earplugs 1100, Uncorded, 1000 Pair/Case
MI ITEM #01697035
MFR #29008 UNCORDED FOAM EARPLUG 1100 200/BOX
Price$0.30/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
29008 UNCORDED FOAM EARPLUG 1100 200/BOX

3M™ Foam Earplugs 1100, Uncorded, 1000 Pair/Case
MI ITEM #01697035
MFR #29008 UNCORDED FOAM EARPLUG 1100 200/BOX

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.30/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Uncorded
  • Disposable
    Yes
  • Insertion Method
    Roll Down
  • Manufacturer Upc Number
    50051138290080
  • Noise Reduction Rating Nrr
    29 dB
  • Package Quantity
    200
  • Plug Color
    Orange
  • Plug Material
    Foam
  • Plug Shape
    Bullet
  • Standards Met
    CSA Class AL
  • UPC_NO
    50051138290080

Overview

Mfr description
29008 UNCORDED FOAM EARPLUG 1100
  • For industrial/occupational use only. Not for consumer sale or use.
  • Smooth, dirt resistant surface provides better hygiene
  • Earplugs are easy to roll down for quick and easy fitting
  • Tapered design fits comfortably in earcanals
  • Soft polyurethane foam is hypoallergenic
  • Noise Reduction Rating (NRR) 29 dB, CSA Class AL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought