Motion
29009 CORDED FOAM EARPLUG 1110

3M
29009 CORDED FOAM EARPLUG 1110

3M™ Foam Earplugs 1110, Corded, 500 Pair/Case
Mi Item #01697036
MFR #29009 CORDED FOAM EARPLUG 1110
Price$0.68/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
29009 CORDED FOAM EARPLUG 1110

3M™ Foam Earplugs 1110, Corded, 500 Pair/Case
Mi Item #01697036
MFR #29009 CORDED FOAM EARPLUG 1110

Mfr description
29009 CORDED FOAM EARPLUG 1110
  • For industrial/occupational use only. Not for consumer sale or use.
  • Smooth, dirt resistant surface provides better hygiene
  • Earplugs are easy to roll down for quick and easy fitting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.68/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Corded
  • Band Color
    Orange
  • Cord Color
    Orange
  • Cord Material
    Cloth
  • Disposable
    Yes
  • Insertion Method
    Roll Down
  • Manufacturer Upc Number
    50051138290097
  • Noise Reduction Rating Nrr
    29 dB
  • Package Quantity
    100
  • Plug Color
    Orange
  • Plug Material
    Foam
  • Plug Shape
    Bullet
  • Standards Met
    CSA Class AL
  • UPC_NO
    50051138290097
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)