Motion
46464 PART FILTER 5N11 N95

3M
46464 PART FILTER 5N11 N95

Half & Full Facepiece Filter - 100, Mold, N95, Bayonet Connection, White Color
Mi Item #01697056
MFR #46464 PART FILTER 5N11 N95
Price$3.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
46464 PART FILTER 5N11 N95

Half & Full Facepiece Filter - 100, Mold, N95, Bayonet Connection, White Color
Mi Item #01697056
MFR #46464 PART FILTER 5N11 N95

Mfr description
46464 PART FILTER 5N11 N95
  • For industrial/occupational use only. Not for consumer sale or use.
  • NIOSH approved for environments containing certain non-oil-based particles
  • Use on top of 3M gas and vapor cartridges with 3M™ 501 Retainer when particles are also present
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.76/each

Specifications

Dimensions

  • Height
    3.4 in
  • Length
    4.2 in
  • Overall Height
    3.4 in
  • Overall Length
    4.2 in
  • Package Size
    100
  • Weight
    0.021 lb

Details

  • Additional Details
    Filter Class: N95 | Connection Type: Bayonet | Filter Material: Polyester | Package Quantity: 100
  • Aerosol Type
    Non-Oil
  • Application
    Welding
  • Branding
    3M
  • Cartridge Type
    Particulate
  • Color
    White
  • Color Code
    White
  • Connection Type
    Bayonet
  • Enhanced Comfort
    Yes
  • Enhanced Durability
    Yes
  • Eye Protection
    Yes
  • Filter Material
    Polyester
  • For Use With
    3M™ Cartridges 6000 Series
  • Hazard Type
    Mold
  • Manufacturer Stock Number
    7000002008
  • Manufacturer Upc Number
    50051138464641
  • NIOSH Approval
    NIOSH
  • Niosh Classification
    N95
  • Occupational Exposure Limit
    Silica 50
  • Product Types
    Filter
  • Protection Type
    Mold
  • Series Compatibility
    FF-400
  • Silicone Faceseal
    Yes
  • Specifications Met
    NIOSH Approved
  • Type
    Filter
  • UPC_NO
    50051138464641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)