Motion
66069

3M
66069

Half Mask Respirator - P95, Size: Medium
Mi Item #01697065
MFR #66069
Price$49.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
66069

Half Mask Respirator - P95, Size: Medium
Mi Item #01697065
MFR #66069

Mfr description
66069 HALF FACEPIECE DISP RESPIRATOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • NIOSH approved for respiratory protection against certain organic vapors and particulates
  • Lightweight well-balanced design enhances comfort
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.66/each

Specifications

Dimensions

  • Size
    Medium

Details

  • Connection Type
    Permanent
  • Facepiece Material
    Thermoplastic Elastomer
  • Filter Type
    P95
  • Includes
    Organic Vapor Cartridge
  • Manufacturer Upc Number
    50051138660692
  • Standards Met
    NIOSH
  • Suspension
    4-Point
  • Type
    Half Facepiece Disposable Respirator
  • UPC_NO
    50051138660692
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)