Motion
66070

3M
66070

Half Mask Respirator - P95, Size: Large
MI ITEM #01697066
MFR #66070
Price$50.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
66070

Half Mask Respirator - P95, Size: Large
MI ITEM #01697066
MFR #66070

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$50.26/each

Specifications

Dimensions

  • Size
    Large

Details

  • Connection Type
    Permanent
  • Facepiece Material
    Thermoplastic Elastomer
  • Filter Type
    P95
  • Includes
    Organic Vapor Cartridge
  • Manufacturer Upc Number
    50051138660708
  • Standards Met
    NIOSH Approved
  • Suspension
    4-Point
  • Type
    Half Facepiece Disposable Respirator
  • UPC_NO
    50051138660708

Overview

Mfr description
66070 HALF FACEPIECE DISP RESPIRATOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • NIOSH approved for respiratory protection against certain organic vapors and particulates
  • Lightweight well-balanced design enhances comfort
  • Disposable model helps reduce maintenance issues for greater convenience
  • Multi-purpose respirator assembly works in a variety of workplace applications
  • Half facepiece design is ideal for intermittent use

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought