Motion
1506

3M
1506

Stikit™ Paper Disc - 80 Grit, Aluminum Oxide Abrasive Material, 6.0000 in Disc Diameter
Mi Item #01697092
MFR #1506
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1506

Stikit™ Paper Disc - 80 Grit, Aluminum Oxide Abrasive Material, 6.0000 in Disc Diameter
Mi Item #01697092
MFR #1506

Mfr description
01506 STIKIT GREEN FRE-CUT DISC ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for shaping filler and stripping paint to metal
  • ​Self-fracturing aluminum oxide abrasive combines fast cut with long disc life​Open coat construction reduces loading on fresh filler
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    D
  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Color
    Green
  • Grit Number
    80
  • Manufacturer Stock Number
    60010003279
  • Manufacturer Upc Number
    00051144015061
  • Number Of Discs
    100
  • Series
    Stikit™
  • UPC_NO
    00051144015061
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)