Specifications
Details
- Manufacturer Upc Number00051115329302
- UPC_NO00051115329302
Overview
Mfr description
7010330598 STANDARD ABRASIVES CONE
- For industrial/occupational use only. Not for consumer sale or use.
- Designed specifically for Center Hole Unitized Wheels
- Made of steel for enhanced durability, longevity and toughness
- Attaches easily to die grinder or rotary tool
- Helps enable access to hard-to-reach areas by adding length to the wheel
- Drives 1" diameter x 1" wide x 3/16" CH unitized wheels