Motion
02021 IMPERIAL WETORDRY 50 SHEETS/CARTON 5 1/2"X9" 1000A; 5 CARTONS/CASE

3M
02021 IMPERIAL WETORDRY 50 SHEETS/CARTON 5 1/2"X9" 1000A; 5 CARTONS/CASE

Wetordry™ Surface Conditioning Sheet - Silicon Carbide Material, 9.0000 in Long, 5.5000 in Wide, 1000 Grit
MI ITEM #01697107
MFR #02021 IMPERIAL WETORDRY 50 SHEETS/CARTON 5 1/2"X9" 1000A; 5 CARTONS/CASE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02021 IMPERIAL WETORDRY 50 SHEETS/CARTON 5 1/2"X9" 1000A; 5 CARTONS/CASE

Wetordry™ Surface Conditioning Sheet - Silicon Carbide Material, 9.0000 in Long, 5.5000 in Wide, 1000 Grit
MI ITEM #01697107
MFR #02021 IMPERIAL WETORDRY 50 SHEETS/CARTON 5 1/2"X9" 1000A; 5 CARTONS/CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    A-wt
  • Overall Length
    9 in
  • Overall Width
    5.5 in
  • Sheet Length
    9 in
  • Sheet Width
    5-1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Application
    Surface Conditioning
  • Backing Material
    Paper
  • Dry or Wet
    Dry, Wet
  • Grit Number
    1000
  • Manufacturer Stock Number
    60455067888
  • Manufacturer Upc Number
    00051144020218
  • UPC_NO
    00051144020218
  • Waterproof
    Yes

Overview

Mfr description
02021 IMPERIAL WETORDRY 50 SHEETS/CARTON
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient sheet can be used wet or dry on paint, primer, gel coat and metal
  • Waterproof backing supports wet applications for decreased loading and a faster cut
  • Silicon carbide mineral is our fastest-cutting abrasive for a superior finish
  • Range of fine grades from 1000 up to 3000 for the most professional results
  • Available in 9” x 11” and 5-1/2” x 9” sheets for a variety of uses

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought