Motion
02432 SHEET 9X11 MEDIUM EMERY CLOTH 011K

3M
02432 SHEET 9X11 MEDIUM EMERY CLOTH 011K

Coated Sanding Sheet - Aluminum Oxide Material, 11.0000 in Long, 9.0000 in Wide
Mi Item #01697141
MFR #02432 SHEET 9X11 MEDIUM EMERY CLOTH 011K
Price$5.13/sh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02432 SHEET 9X11 MEDIUM EMERY CLOTH 011K

Coated Sanding Sheet - Aluminum Oxide Material, 11.0000 in Long, 9.0000 in Wide
Mi Item #01697141
MFR #02432 SHEET 9X11 MEDIUM EMERY CLOTH 011K

Mfr description
02432 SHEET 9X11 MEDIUM EMERY CLOTH 011K
  • For industrial/occupational use only. Not for consumer sale or use.
  • For light metal sanding, removing rust and corrosion from metal surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.13/sh

Specifications

Dimensions

  • Backing Weight
    J
  • Overall Length
    11 in
  • Overall Width
    9 in
  • Sheet Length
    11.0000 in
  • Sheet Width
    9.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Deburring, Finishing, Surface Preparation
  • Backing Material
    Cloth
  • Grade
    Medium
  • Manufacturer Stock Number
    60070003185
  • Manufacturer Upc Number
    00051144024322
  • UPC_NO
    00051144024322
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)