Motion
02433 SHEET 9X11 COARSE EMERY CLOTH 011K 50/250

3M
02433 SHEET 9X11 COARSE EMERY CLOTH 011K 50/250

Coated Sanding Sheet - Aluminum Oxide Material, 11.0000 in Long, 9.0000 in Wide, 50 Per Pack
Mi Item #01697142
MFR #02433 SHEET 9X11 COARSE EMERY CLOTH 011K 50/250
Price$4.98/sh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02433 SHEET 9X11 COARSE EMERY CLOTH 011K 50/250

Coated Sanding Sheet - Aluminum Oxide Material, 11.0000 in Long, 9.0000 in Wide, 50 Per Pack
Mi Item #01697142
MFR #02433 SHEET 9X11 COARSE EMERY CLOTH 011K 50/250

Mfr description
02433 SHEET 9X11 COARSE EMERY CLOTH 011K
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide abrasive produces a consistent finish
  • Lightweight cloth backing is both flexible and durable for hand sanding without tearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.98/sh

Specifications

Dimensions

  • Backing Weight
    J
  • Overall Length
    11 in
  • Overall Width
    9 in
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Cloth
  • Grade
    Coarse
  • Manufacturer Stock Number
    60070003169
  • Manufacturer Upc Number
    00051144024339
  • Number of Sheets
    50
  • UPC_NO
    00051144024339
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)