Motion
7100087474

3M
7100087474

Coated Sanding & Finishing Belt - P60 Grit, Silicon Carbide Material, Cloth Backing Material, 106 in Belt Length, 4 in Belt Width
Mi Item #01697153
MFR #7100087474
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100087474

Coated Sanding & Finishing Belt - P60 Grit, Silicon Carbide Material, Cloth Backing Material, 106 in Belt Length, 4 in Belt Width
Mi Item #01697153
MFR #7100087474

Mfr description
04338 GLASS SEAMING CLOTH BELT 461F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flexible abrasive belt designed to create bright finishes on flat or curved glass edges
  • Silicon carbide mineral provides sharp cutting action and produces a consistent finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    YF
  • Belt Length
    106 in
  • Belt Width
    4 in
  • Overall Length
    106 in
  • Overall Width
    4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Deburring, Finishing, Grinding
  • Backing Material
    Cloth
  • Coat Density
    Closed Coat
  • Color
    Black
  • Grit FEPA
    P60
  • Grit Number
    P60
  • Manufacturer Stock Number
    60410014090
  • Manufacturer Upc Number
    00051144043385
  • Product Types
    Cloth Belt
  • UPC_NO
    00051144043385
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)