Motion
04353 GLASS SANDING CLOTH BELT 461F 4"X132"P80 YF-WEIGHT

3M
04353 GLASS SANDING CLOTH BELT 461F 4"X132"P80 YF-WEIGHT

3M™ Glass Sanding Cloth Belt 461F, 4 in x 132 in P80 YF-weight, 5 per box 5 boxes per case
MI ITEM #01697157
MFR #04353 GLASS SANDING CLOTH BELT 461F 4"X132"P80 YF-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04353 GLASS SANDING CLOTH BELT 461F 4"X132"P80 YF-WEIGHT

3M™ Glass Sanding Cloth Belt 461F, 4 in x 132 in P80 YF-weight, 5 per box 5 boxes per case
MI ITEM #01697157
MFR #04353 GLASS SANDING CLOTH BELT 461F 4"X132"P80 YF-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04353 GLASS SANDING CLOTH BELT 461F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flexible abrasive belt designed to create bright finishes on flat or curved glass edges
  • Silicon carbide mineral provides sharp cutting action and produces a consistent finish
  • Water resistant Y-weight polyester backing can be used with liquid lubricants
  • Closed coat construction is ideal for glass sanding and provides a consistent, fine finish
  • Anti-friction resin bonding resists heat and offers long lasting

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    P80
  • Belt Length
    132 in
  • Belt Width
    4 in
  • Backing Material
    Cloth
  • Backing Weight
    YF
  • Manufacturer Stock Number
    60410014108
  • Manufacturer Upc Number
    00051144043538
  • UPC_NO
    00051144043538
  • Overall Length
    132 in
  • Overall Width
    4 in
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text