Motion
7100216178 SCOTCH-MOUNT EXTREME DOUBLE-SIDED MOUNTING TAPE 414H-48, 1 IN

3M
7100216178 SCOTCH-MOUNT EXTREME DOUBLE-SIDED MOUNTING TAPE 414H-48, 1 IN

Scotch-Mount™ Extreme Double-Sided Mounting Tape 414H-48, 1 in x 48 in (2,54 cm x 1,21 m)
MI ITEM #01697181
MFR #7100216178 SCOTCH-MOUNT EXTREME DOUBLE-SIDED MOUNTING TAPE 414H-48, 1 IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100216178 SCOTCH-MOUNT EXTREME DOUBLE-SIDED MOUNTING TAPE 414H-48, 1 IN

Scotch-Mount™ Extreme Double-Sided Mounting Tape 414H-48, 1 in x 48 in (2,54 cm x 1,21 m)
MI ITEM #01697181
MFR #7100216178 SCOTCH-MOUNT EXTREME DOUBLE-SIDED MOUNTING TAPE 414H-48, 1 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100216178 SCOTCH-MOUNT EXTREME
  • For industrial/occupational use only. Not for consumer sale or use.
  • Maximum Strength
  • Our strongest tape delivers a superior, conformable bond on contact
  • Intended for indoor and outdoor use
  • Holds up to 24 lb with 3M™ industrial strength adhesive To hold 1 lb use 2" To hold 24 lb use 48"
  • Designed For: Painted Drywall, Painted/Finished Wood, Metal, Acrylic, Smooth Stone, and Painted Concrete
  • Application temperature 50°F to 100°F
  • Easy-to-apply design with no mess or tools
  • Use instead of nails or screws
  • Ensure your surface is smooth, clean and dry for the best bond
  • Great for do-it-yourself projects
  • Made in the USA with Globally Sourced Materials
  • Size: 1 in x 48 in Roll
  • Color: Black

Specifications

  • Color
    Black
  • Manufacturer Upc Number
    00051141408637
  • UPC_NO
    00051141408637
  • Product Type
    Double Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text