Motion
05095

3M
05095

Glaze & Putty - 14-1/2 oz, Tube, Color: White, Application: Dent Fill,Pinhole Fill,Scratch Removal,Scratch Repair
Mi Item #01697207
MFR #05095
Price$55.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05095

Glaze & Putty - 14-1/2 oz, Tube, Color: White, Application: Dent Fill,Pinhole Fill,Scratch Removal,Scratch Repair
Mi Item #01697207
MFR #05095

Mfr description
05095 ACRYL-WHITE PUTTY 14.5 OZ TUBE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$55.76/each

Specifications

Dimensions

  • Package Size
    14-1/2 oz
  • Weight
    1.047 lb

Details

  • Application
    Dent Fill,Pinhole Fill,Scratch Removal,Scratch Repair
  • Color
    White
  • Package Type
    Tube
  • Product Form
    Putty
  • Type
    Glaze Putty
  • Work Time
    2.5 min
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)