Motion
10004 PAPER SHEET 110N 9"X11"150 A-WEIGHT

3M
10004 PAPER SHEET 110N 9"X11"150 A-WEIGHT

3M™ Pro-Pak™ Garnet Sanding Sheets 88595NA, 9 in x 11 in, 150A grit, 25 sht pk
MI ITEM #01697214
MFR #10004 PAPER SHEET 110N 9"X11"150 A-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
10004 PAPER SHEET 110N 9"X11"150 A-WEIGHT

3M™ Pro-Pak™ Garnet Sanding Sheets 88595NA, 9 in x 11 in, 150A grit, 25 sht pk
MI ITEM #01697214
MFR #10004 PAPER SHEET 110N 9"X11"150 A-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10004 PAPER SHEET 110N
  • For industrial/occupational use only. Not for consumer sale or use.
  • 150A grit
  • Made with garnet abrasive minerals
  • Sharp, clean cutting power
  • Designed to produce quality smooth finishes

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Garnet
  • Grit Number
    150
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Material
    Paper
  • Backing Weight
    A
  • Number of Sheets
    1000
  • Manufacturer Stock Number
    60070005404
  • Manufacturer Upc Number
    00051144885954
  • UPC_NO
    00051144885954
  • Overall Length
    11 in
  • Overall Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text