Motion
7010368550 STANDARD ABRASIVES BUFF AND BLEND GP DISC, 840810, 7 IN X 1/2 IN

3M
7010368550 STANDARD ABRASIVES BUFF AND BLEND GP DISC, 840810, 7 IN X 1/2 IN

Aluminum Oxide Abrasive Material, Red Color
MI ITEM #01697224
MFR #7010368550 STANDARD ABRASIVES BUFF AND BLEND GP DISC, 840810, 7 IN X 1/2 IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010368550 STANDARD ABRASIVES BUFF AND BLEND GP DISC, 840810, 7 IN X 1/2 IN

Aluminum Oxide Abrasive Material, Red Color
MI ITEM #01697224
MFR #7010368550 STANDARD ABRASIVES BUFF AND BLEND GP DISC, 840810, 7 IN X 1/2 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010368550 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Moderately aggressive material offers great versatility and may be used for a variety of light-duty industrial applications, including cleaning and deburring
  • Multi-purpose abrasive discs work well on most metals
  • Tough nylon web cleans and deburrs while leaving a professional finish
  • Flexible, pliable open web removes burrs and surface contaminants
  • Open web is load resistant, limiting buildup of debris that can clog the abrasive
  • Available in various sizes, minerals and grades to accommodate a variety of project needs
  • Maroon

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Overall Diameter
    7 in
  • Manufacturer Upc Number
    00051115360350
  • UPC_NO
    00051115360350

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text