Motion
10459 CLOTH SHEET 483W 9"X11"100

3M
10459 CLOTH SHEET 483W 9"X11"100

3M™ Sanding Screen Sheet 483W, 100, 9 in x 11 in, 25 per inner, 250 per case
MI ITEM #01697242
MFR #10459 CLOTH SHEET 483W 9"X11"100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
10459 CLOTH SHEET 483W 9"X11"100

3M™ Sanding Screen Sheet 483W, 100, 9 in x 11 in, 25 per inner, 250 per case
MI ITEM #01697242
MFR #10459 CLOTH SHEET 483W 9"X11"100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10459 CLOTH SHEET 483W 9"X11"100
  • For industrial/occupational use only. Not for consumer sale or use.
  • Silicon carbide mineral cuts sharp, fast
  • Open screen backing offers extreme resistance to loading
  • Works best with light pressure
  • Can be run wet or dry
  • Ideal for drywall and white metal defect highlighting

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    100
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Material
    Cloth
  • Number of Sheets
    25
  • Manufacturer Stock Number
    60600105823
  • Manufacturer Upc Number
    00051144104598
  • UPC_NO
    00051144104598
  • Overall Length
    11 in
  • Overall Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text