Motion
10460 SHEET 9X11 80X 483W SCREEN CLOTH 25/250

3M
10460 SHEET 9X11 80X 483W SCREEN CLOTH 25/250

3M™ Sanding Screen Sheet 483W, 80, 9 in x 11 in, 25 per inner, 250 per case
MI ITEM #01697243
MFR #10460 SHEET 9X11 80X 483W SCREEN CLOTH 25/250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
10460 SHEET 9X11 80X 483W SCREEN CLOTH 25/250

3M™ Sanding Screen Sheet 483W, 80, 9 in x 11 in, 25 per inner, 250 per case
MI ITEM #01697243
MFR #10460 SHEET 9X11 80X 483W SCREEN CLOTH 25/250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10460 SHEET 9X11 80X 483W SCREEN CLOTH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Silicon carbide mineral cuts sharp, fast
  • Open screen backing offers extreme resistance to loading
  • Works best with light pressure
  • Can be run wet or dry
  • Ideal for drywall and white metal defect highlighting

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    80
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Material
    Cloth
  • Number of Sheets
    25
  • Manufacturer Stock Number
    60600105815
  • Manufacturer Upc Number
    00051144104604
  • UPC_NO
    00051144104604
  • Overall Length
    11 in
  • Overall Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text