Motion
10713 WETORDRY PAPER SHEET 413Q 3 2/3"X9" 400 A WEIGHT

3M
10713 WETORDRY PAPER SHEET 413Q 3 2/3"X9" 400 A WEIGHT

3M™ Wetordry™ Abrasive Sheet 431Q, 10713, 400, 3 2/3 in x 9 in, 100 sheets per carton, 10 cartons per case
Mi Item #01697245
MFR #10713 WETORDRY PAPER SHEET 413Q 3 2/3"X9" 400 A WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
10713 WETORDRY PAPER SHEET 413Q 3 2/3"X9" 400 A WEIGHT

3M™ Wetordry™ Abrasive Sheet 431Q, 10713, 400, 3 2/3 in x 9 in, 100 sheets per carton, 10 cartons per case
Mi Item #01697245
MFR #10713 WETORDRY PAPER SHEET 413Q 3 2/3"X9" 400 A WEIGHT

Mfr description
10713 WETORDRY PAPER SHEET 413Q
  • For industrial/occupational use only. Not for consumer sale or use.
  • Silicon carbide mineral provides an aggressive cut and a consistent, fine finish
  • Light, A-weight paper backing offers excellent flexibility in hands-on applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    A
  • Overall Length
    9 in
  • Overall Width
    3.667 in
  • Sheet Length
    9 in
  • Sheet Width
    3-2/3 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Backing Material
    Paper
  • Grit Number
    400
  • Manufacturer Stock Number
    60455073381
  • Manufacturer Upc Number
    00051144107131
  • Number of Sheets
    200
  • UPC_NO
    00051144107131
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)