Motion
7010368578 STANDARD ABRASIVES GP PLUS WHEEL 850353, 8 IN X 1 IN X 3 IN 11S

3M
7010368578 STANDARD ABRASIVES GP PLUS WHEEL 850353, 8 IN X 1 IN X 3 IN 11S

Standard Abrasives™ GP Plus Wheel 850353, 8 in x 1 in x 3 in 11S FIN, 3 per case
MI ITEM #01697248
MFR #7010368578 STANDARD ABRASIVES GP PLUS WHEEL 850353, 8 IN X 1 IN X 3 IN 11S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010368578 STANDARD ABRASIVES GP PLUS WHEEL 850353, 8 IN X 1 IN X 3 IN 11S

Standard Abrasives™ GP Plus Wheel 850353, 8 in x 1 in x 3 in 11S FIN, 3 per case
MI ITEM #01697248
MFR #7010368578 STANDARD ABRASIVES GP PLUS WHEEL 850353, 8 IN X 1 IN X 3 IN 11S

Mfr description
7010368578 STANDARD ABRASIVES GP PLUS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent wheel for deburring, blending and cleaning when a consistent cut rate and wheel durability are a primary requirement
  • Fast cut rate contributes to fast removal of burrs, helping to increase productivity
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    8 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Long Description
    The 7010368578 STANDARD ABRASIVES GP PLUS WHEEL 850353, 8 IN X 1 IN X 3 IN 11S FIN Non-Woven & Deburring Wheel with silicon carbide abrasive is a GP Plus wheel part number 850353 measuring 8 inches in diameter by 1 inch thick with a 3 inch center hole in 11S FIN grade, engineered for fine finishing and polishing of metal surfaces.  
  • Manufacturer Upc Number
    00051115370830
  • UPC_NO
    00051115370830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)