Motion
11453 ROLOC DISC 963G TR 1-1/2"120 XF-WEIGHT

3M
11453 ROLOC DISC 963G TR 1-1/2"120 XF-WEIGHT

3M™ Roloc™ Disc 963G, TR, 1-1/2 in, 120 XF-weight, 500 per case
MI ITEM #01697257
MFR #11453 ROLOC DISC 963G TR 1-1/2"120 XF-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11453 ROLOC DISC 963G TR 1-1/2"120 XF-WEIGHT

3M™ Roloc™ Disc 963G, TR, 1-1/2 in, 120 XF-weight, 500 per case
MI ITEM #01697257
MFR #11453 ROLOC DISC 963G TR 1-1/2"120 XF-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11453 ROLOC DISC 963G
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Ceramic Abrasive Grain is engineered for exceptional durability and cutting capability on carbon steel and tool steels, boosting productivity and reducing worker fatigue
  • Attachment system allows for efficient install and removal of the disc, without hindering the disc’s performance or durability
  • Heavyweight backing is extremely durable for high-pressure, high-speed applications
  • Durable resin bond resists deterioration from heat, extending the life of the disc

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Ceramic
  • Grit Number
    120
  • Backing Material
    Cloth
  • Max Rpm
    30000 rpm
  • Manufacturer Stock Number
    60650033404
  • Manufacturer Upc Number
    00051144114535
  • UPC_NO
    00051144114535
  • Color
    White
  • Mounting Type
    Quick-Change Type R
  • Overall Diameter
    1.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text