Motion
11515 CLOTH BELT 361F 37"X60"P180 XF-WEIGHT

3M
11515 CLOTH BELT 361F 37"X60"P180 XF-WEIGHT

3M™ Cloth Belt 361F, P180 XF-weight, 37 in x 60 in, Film-lok, Single-flex, 5 per case
MI ITEM #01697260
MFR #11515 CLOTH BELT 361F 37"X60"P180 XF-WEIGHT
Price$245.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11515 CLOTH BELT 361F 37"X60"P180 XF-WEIGHT

3M™ Cloth Belt 361F, P180 XF-weight, 37 in x 60 in, Film-lok, Single-flex, 5 per case
MI ITEM #01697260
MFR #11515 CLOTH BELT 361F 37"X60"P180 XF-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$245.78/each

Specifications

Dimensions

  • Backing Weight
    XF
  • Belt Length
    60 in
  • Belt Width
    37 in
  • Overall Length
    60 in
  • Overall Width
    37 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Color
    Brown
  • Grit Number
    P180
  • Manufacturer Stock Number
    60440209462
  • Manufacturer Upc Number
    00051144115150
  • UPC_NO
    00051144115150

Overview

Mfr description
11515 CLOTH BELT 361F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
  • Tough polyester backing provides consistent results in medium-pressure applications
  • Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
  • Construction is ideal for grinding sheets and coils, and for centerless and backstand applications
  • Suitable for wet and dry applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought