Motion
7100217024 SCOTCH MULTI-PURPOSE SCISSORS 1428, 8 IN (20.3 CM)

3M
7100217024 SCOTCH MULTI-PURPOSE SCISSORS 1428, 8 IN (20.3 CM)

Scotch™ Multi-Purpose Scissors 1428, 8 in (20.3 cm)
MI ITEM #01697270
MFR #7100217024 SCOTCH MULTI-PURPOSE SCISSORS 1428, 8 IN (20.3 CM)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100217024 SCOTCH MULTI-PURPOSE SCISSORS 1428, 8 IN (20.3 CM)

Scotch™ Multi-Purpose Scissors 1428, 8 in (20.3 cm)
MI ITEM #01697270
MFR #7100217024 SCOTCH MULTI-PURPOSE SCISSORS 1428, 8 IN (20.3 CM)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100217024 SCOTCH MULTI-PURPOSE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00051135208335
  • Minimum Order Quantity
    36
  • UPC_NO
    00051135208335
  • Weight
    0.249 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text