Motion
7010368682 STANDARD ABRASIVES GP WHEEL 852493, 8 IN X 2 IN X 3 IN 7S FIN, 2

3M
7010368682 STANDARD ABRASIVES GP WHEEL 852493, 8 IN X 2 IN X 3 IN 7S FIN, 2

Standard Abrasives™ GP Wheel 852493, 8 in x 2 in x 3 in 7S FIN, 2 per case
MI ITEM #01697272
MFR #7010368682 STANDARD ABRASIVES GP WHEEL 852493, 8 IN X 2 IN X 3 IN 7S FIN, 2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010368682 STANDARD ABRASIVES GP WHEEL 852493, 8 IN X 2 IN X 3 IN 7S FIN, 2

Standard Abrasives™ GP Wheel 852493, 8 in x 2 in x 3 in 7S FIN, 2 per case
MI ITEM #01697272
MFR #7010368682 STANDARD ABRASIVES GP WHEEL 852493, 8 IN X 2 IN X 3 IN 7S FIN, 2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010368682 STANDARD ABRASIVES GP WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-woven, dense convolute wheel provides added stability for automation
  • Suitable for light to medium-pressure deburring, edge radiusing and cleaning/finishing of all metals
  • Fast cut rate contributes to speedy removal of micro burrs and light defects, helping to increase productivity
  • Fine grade silicon carbide mineral leaves a fine finish
  • Extra hard density wheel stands up to edges and extrusions
  • Open web is load resistant, prolonging abrasive service life

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051115371028
  • UPC_NO
    00051115371028
  • Overall Diameter
    8 in
  • Overall Width
    2 in
  • Long Description
    The 7010368682 STANDARD ABRASIVES GP WHEEL 852493, 8 IN X 2 IN X 3 IN 7S FIN, 2 PER Non-Woven & Deburring Wheel with silicon carbide abrasive is a GP wheel part number 852493 measuring 8 inches in diameter by 2 inches thick with a 3 inch center hole in 7S FIN grade and supplied 2 per package, ideal for general-purpose finishing and blending.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text