Overview
Mfr description
7010368727 STANDARD ABRASIVES CARTRIDGE
- For industrial/occupational use only. Not for consumer sale or use.
- Fits all Standard Abrasives™ Straight, Full Tapered and Half Tapered Cartridge Rolls
- Shank of the mandrel is secured into the collet assembly or drill chuck of a rotary power tool
- Mandrel enables access to tight spaces with a cartridge roll
- Comes in various pilot diameters and lengths to fit different cartridge rolls
- Made of plated steel for enhanced durability
Specifications
- Overall Length3 in
- Manufacturer Upc Number00051115375231
- UPC_NO00051115375231
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data