Motion
12783 WETORDRY CLOTH DISC 281W 8"XNH P800

3M
12783 WETORDRY CLOTH DISC 281W 8"XNH P800

Wetordry™ Cloth Disc - 8.0000 in Disc Dia, Aluminum Oxide, P800 Grit
MI ITEM #01697278
MFR #12783 WETORDRY CLOTH DISC 281W 8"XNH P800
Your Price$8.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
12783 WETORDRY CLOTH DISC 281W 8"XNH P800

Wetordry™ Cloth Disc - 8.0000 in Disc Dia, Aluminum Oxide, P800 Grit
MI ITEM #01697278
MFR #12783 WETORDRY CLOTH DISC 281W 8"XNH P800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.72/each(List $8.85)

Overview

Mfr description
12783 WETORDRY CLOTH DISC 281W
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unique mesh cloth helps prevent loading
  • Versatile cloth may be run wet or dry
  • May be used for finishing on e-coat primer, gel coat, and metal
  • Features aluminum oxide mineral for sharp cuts and fine finishes
  • Abrasive may be attached to a hand or backup pad with clamps/clips
  • Available in a range of sizes and grades to suit unique project needs

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P800
  • Backing Material
    Fiber
  • Manufacturer Stock Number
    60650004702
  • Manufacturer Upc Number
    00051144127832
  • UPC_NO
    00051144127832
  • Color
    Black
  • Mounting Type
    Clip-on
  • Overall Diameter
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text