Specifications
Dimensions
- Disc Diameter8 in
- Overall Diameter8 in
Details
- Abrasive MaterialAluminum Oxide
- Abrasive TypeCoated
- Backing MaterialFiber
- ColorBlack
- Grit NumberP600
- Manufacturer Package Quantity50
- Manufacturer Stock Number60650004660
- Manufacturer Upc Number00051144127870
- UPC_NO00051144127870
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)