Motion
13085 WETORDRY CLOTH DISC 281W 8"XNH P500

3M
13085 WETORDRY CLOTH DISC 281W 8"XNH P500

3M™ Wetordry™ Cloth Disc 281W, 8 in x NH, P500, 50 per inner, 250 per case
MI ITEM #01697283
MFR #13085 WETORDRY CLOTH DISC 281W 8"XNH P500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13085 WETORDRY CLOTH DISC 281W 8"XNH P500

3M™ Wetordry™ Cloth Disc 281W, 8 in x NH, P500, 50 per inner, 250 per case
MI ITEM #01697283
MFR #13085 WETORDRY CLOTH DISC 281W 8"XNH P500

Mfr description
13085 WETORDRY CLOTH DISC 281W
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unique mesh cloth helps prevent loading
  • Versatile cloth may be run wet or dry
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    8 in
  • Overall Diameter
    8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Fiber
  • Color
    Black
  • Grit Number
    P500
  • Manufacturer Stock Number
    60650004793
  • Manufacturer Upc Number
    00051144130856
  • UPC_NO
    00051144130856

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)