Motion
7010368750 STANDARD ABRASIVES SURFACE CONDITIONING BAND 727096, 2 IN X 1 IN

3M
7010368750 STANDARD ABRASIVES SURFACE CONDITIONING BAND 727096, 2 IN X 1 IN

Standard Abrasives™ Surface Conditioning Band 727096, 2 in x 1 in MED, 10 per inner 100 per case
MI ITEM #01697306
MFR #7010368750 STANDARD ABRASIVES SURFACE CONDITIONING BAND 727096, 2 IN X 1 IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010368750 STANDARD ABRASIVES SURFACE CONDITIONING BAND 727096, 2 IN X 1 IN

Standard Abrasives™ Surface Conditioning Band 727096, 2 in x 1 in MED, 10 per inner 100 per case
MI ITEM #01697306
MFR #7010368750 STANDARD ABRASIVES SURFACE CONDITIONING BAND 727096, 2 IN X 1 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010368750 STANDARD ABRASIVES SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast rate of cut from unique RC material
  • Versatile range of sizes available, uniquely suited to fit where belts cannot access
  • Fits snugly over matching rubber drum for ease of use with rotary tool
  • Open web is spongy and responsive, minimizing gouging of the part
  • Open web is load resistant, prolonging abrasive service life

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115376863
  • UPC_NO
    00051115376863
  • Weight
    0.052 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text