Overview
Mfr description
7010368751 STANDARD ABRASIVES SURFACE
- For industrial/occupational use only. Not for consumer sale or use.
- Fast rate of cut from unique RC material
- Versatile range of sizes available, uniquely suited to fit where belts cannot access
- Fits snugly over matching rubber drum for ease of use with rotary tool
- Open web is spongy and responsive, minimizing gouging of the part
- Open web is load resistant, prolonging abrasive service life
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00051115376887
- UPC_NO00051115376887
- Weight0.091 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data