Motion
7010368754 STANDARD ABRASIVES BUFF AND BLEND HS POWER PAD, 827630, 6 IN X 9

3M
7010368754 STANDARD ABRASIVES BUFF AND BLEND HS POWER PAD, 827630, 6 IN X 9

Standard Abrasives™ Buff and Blend HS Power Pad, 827630, 6 in x 9 in, A VFN, 50 pads per case
MI ITEM #01697308
MFR #7010368754 STANDARD ABRASIVES BUFF AND BLEND HS POWER PAD, 827630, 6 IN X 9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010368754 STANDARD ABRASIVES BUFF AND BLEND HS POWER PAD, 827630, 6 IN X 9

Standard Abrasives™ Buff and Blend HS Power Pad, 827630, 6 in x 9 in, A VFN, 50 pads per case
MI ITEM #01697308
MFR #7010368754 STANDARD ABRASIVES BUFF AND BLEND HS POWER PAD, 827630, 6 IN X 9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010368754 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • 6 x 9˝ size is more manageable than a hefty roll
  • More durable than regular hand pads
  • Pad can be easily sized for power tools such as Jitterbug, orbital and straight line sanders
  • Reinforced fibers add stiffness and durability for machine use, compared to hand pads
  • Flexible web construction conforms to contours
  • Non-woven 3D web structure provides long life and consistent finishes
  • Spaces in the web material help prevent loading for extra-long life
  • Waterproof nylon material can be used with lubricants or solvents
  • Non-rusting alternative to steel wool or wire brushes

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    220
  • Overall Width
    6 in
  • Overall Length
    9 in
  • Manufacturer Stock Number
    60010005530
  • Manufacturer Upc Number
    50051115376998
  • UPC_NO
    00051144138142

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text