Motion
7100217487 3M CUBITRON II CLOTH BELT 984F, 36+ YF-WEIGHT, 1 IN X 75 IN, FIL

3M
7100217487 3M CUBITRON II CLOTH BELT 984F, 36+ YF-WEIGHT, 1 IN X 75 IN, FIL

3M™ Cubitron™ II Cloth Belt 984F, 36+ YF-weight, 1 in x 75 in, Film-lok, Single-flex
MI ITEM #01697325
MFR #7100217487 3M CUBITRON II CLOTH BELT 984F, 36+ YF-WEIGHT, 1 IN X 75 IN, FIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100217487 3M CUBITRON II CLOTH BELT 984F, 36+ YF-WEIGHT, 1 IN X 75 IN, FIL

3M™ Cubitron™ II Cloth Belt 984F, 36+ YF-weight, 1 in x 75 in, Film-lok, Single-flex
MI ITEM #01697325
MFR #7100217487 3M CUBITRON II CLOTH BELT 984F, 36+ YF-WEIGHT, 1 IN X 75 IN, FIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100217487 3M CUBITRON II CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Grit Number
    80
  • Backing Material
    Fiber
  • Manufacturer Stock Number
    60440206641
  • Manufacturer Upc Number
    00638060569481
  • UPC_NO
    00638060569481

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text