Motion
7100217503 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, SC-BL, A/

3M
7100217503 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, SC-BL, A/

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, A/O Very Fine, 45 in x 75 in
Mi Item #01697329
MFR #7100217503 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, SC-BL, A/
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100217503 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, SC-BL, A/

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, A/O Very Fine, 45 in x 75 in
Mi Item #01697329
MFR #7100217503 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, SC-BL, A/

Mfr description
7100217503 SCOTCH-BRITE SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Coated
  • Backing Material
    Fiber
  • Grit Number
    24
  • Manufacturer Stock Number
    60440206377
  • Manufacturer Upc Number
    00638060569641
  • UPC_NO
    00638060569641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)