Motion
14353 CLOTH BELT 464W 1"X77"400 YF-WEIGHT

3M
14353 CLOTH BELT 464W 1"X77"400 YF-WEIGHT

3M™ Cloth Belt 464W, 400 YF-weight, 1 in x 77 in, Film-lok, Single-flex, 200 per case
MI ITEM #01697345
MFR #14353 CLOTH BELT 464W 1"X77"400 YF-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14353 CLOTH BELT 464W 1"X77"400 YF-WEIGHT

3M™ Cloth Belt 464W, 400 YF-weight, 1 in x 77 in, Film-lok, Single-flex, 200 per case
MI ITEM #01697345
MFR #14353 CLOTH BELT 464W 1"X77"400 YF-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14353 CLOTH BELT 464W
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, YF-weight cloth backing offers excellent durability in sanding applications
  • Silicon carbide mineral and cork particles provide an aggressive cut and a fine finish
  • Resin bonding resists deterioration from heat, extending the life of the abrasive belt
  • Flexible cloth material conforms to contoured parts for consistent finishing
  • Closed coat provides greater grain density and finer finish on hard surfaces
  • Waterproof polyester material allows for easy debris removal

Specifications

  • Application
    Finishing, Polishing
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    400
  • Belt Length
    77 in
  • Belt Width
    1 in
  • Backing Material
    Cloth
  • Backing Weight
    YF
  • Grade
    Medium
  • Manufacturer Stock Number
    60430034417
  • Manufacturer Upc Number
    00051144143535
  • UPC_NO
    00051144143535
  • Overall Length
    77 in
  • Overall Width
    1 in
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text