Motion
7100217525 SCOTCH-BRITE HIGH STRENGTH DISC, HS-DC, A/O MEDIUM, 2 IN X NH

3M
7100217525 SCOTCH-BRITE HIGH STRENGTH DISC, HS-DC, A/O MEDIUM, 2 IN X NH

Coated Sanding & Finishing Belt - Aluminum Oxide Abrasive Material, Cloth Backing Material, 100 Grit
MI ITEM #01697357
MFR #7100217525 SCOTCH-BRITE HIGH STRENGTH DISC, HS-DC, A/O MEDIUM, 2 IN X NH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100217525 SCOTCH-BRITE HIGH STRENGTH DISC, HS-DC, A/O MEDIUM, 2 IN X NH

Coated Sanding & Finishing Belt - Aluminum Oxide Abrasive Material, Cloth Backing Material, 100 Grit
MI ITEM #01697357
MFR #7100217525 SCOTCH-BRITE HIGH STRENGTH DISC, HS-DC, A/O MEDIUM, 2 IN X NH

Mfr description
7100217525 SCOTCH-BRITE HIGH STRENGTH
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    XE

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Grit Number
    100
  • Manufacturer Stock Number
    60440274805
  • Manufacturer Upc Number
    00638060569863
  • UPC_NO
    00638060569863

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)