Motion
14944 SHEET 3-2/3X9 1000A 401Q PAPER WET OR DRY 200/2000

3M
14944 SHEET 3-2/3X9 1000A 401Q PAPER WET OR DRY 200/2000

3M™ Wetordry™ Paper Sheet 401Q, 3 2/3 in x 9 in 1000 A weight, 200 per inner 2000 per case
MI ITEM #01697362
MFR #14944 SHEET 3-2/3X9 1000A 401Q PAPER WET OR DRY 200/2000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14944 SHEET 3-2/3X9 1000A 401Q PAPER WET OR DRY 200/2000

3M™ Wetordry™ Paper Sheet 401Q, 3 2/3 in x 9 in 1000 A weight, 200 per inner 2000 per case
MI ITEM #01697362
MFR #14944 SHEET 3-2/3X9 1000A 401Q PAPER WET OR DRY 200/2000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14944 SHEET 3-2/3X9 1000A 401Q PAPER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient sheet can be used wet or dry on paint, primer, gel coat and metal
  • Waterproof backing supports wet applications for decreased loading and a faster cut
  • Silicon carbide mineral is our fastest-cutting abrasive for a superior finish
  • Range of fine grades from 1000 up to 3000 for the most professional results
  • Available in 9” x 11” and 5-1/2” x 9” sheets for a variety of uses

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    1000
  • Sheet Length
    9 in
  • Sheet Width
    3-2/3 in
  • Backing Material
    Paper
  • Backing Weight
    A
  • Number of Sheets
    200
  • Manufacturer Stock Number
    60060004284
  • Manufacturer Upc Number
    00051144149445
  • UPC_NO
    00051144149445
  • Overall Length
    9 in
  • Overall Width
    3.667 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text