Overview
Mfr description
7010416697 3M PRO GRADE PRECISION
- For industrial/occupational use only. Not for consumer sale or use.
- Ergonomic sanding tool helps reduce hand fatigue
- Rotating handle lets you change directions quickly for even results
- Designed for fast paper attachment, and quick paper removal
- Sandpaper mineral grit is made with technology found in Cubitron™ II Industrial Abrasives
- NO-SLIP GRIP™ sandpaper backing holds steady throughout the job
- Unique coating resists clogging for long use
- Suitable for wet sanding and dry sanding
- Sandpaper color will not discolor the surface you are sanding
- Great for construction, woodworking, carpentry, and home improvement projects
- Recommended for use with 3M™ Personal Safety Products
- For best results, sand with the grain of wood, working through a sequence of grits from coarse to very fine. Do not skip more than 1 grit between each sanding step
- Package contents: 1 large hand sanding tool, and 1 sheet of 120 grit 3M™ Pro Grade Precision™ Faster Sanding Sheet
- Package contents: 1 large hand sanding tool, and 1 sheet of 120 grit 3M™ Pro Grade Precision™ sandpaper
Specifications
- Manufacturer Upc Number00076308148768
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data