Motion
7010368354 STANDARD ABRASIVES QUICK CHANGE TR S/C UNITIZED WHEEL 873298, 73

3M
7010368354 STANDARD ABRASIVES QUICK CHANGE TR S/C UNITIZED WHEEL 873298, 73

Standard Abrasives™ Quick Change TR S/C Unitized Wheel 873298, 732 3 in x 1/4 in, 10 per case
MI ITEM #01697371
MFR #7010368354 STANDARD ABRASIVES QUICK CHANGE TR S/C UNITIZED WHEEL 873298, 73
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010368354 STANDARD ABRASIVES QUICK CHANGE TR S/C UNITIZED WHEEL 873298, 73

Standard Abrasives™ Quick Change TR S/C Unitized Wheel 873298, 732 3 in x 1/4 in, 10 per case
MI ITEM #01697371
MFR #7010368354 STANDARD ABRASIVES QUICK CHANGE TR S/C UNITIZED WHEEL 873298, 73

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010368354 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Medium to hard density construction with fine grade silicon carbide is a good match for tough finishing applications on hard metals, including titanium
  • Harder material density and increased edge durability over 600 Series Unitized Wheels provides a longer-lasting and more aggressive wheel for increased efficiency
  • Silicon Carbide mineral is suitable for ferrous and non-ferrous metals, including exotic metals and titanium, as well as composites
  • Open web is load resistant, contributing to longer abrasive service life
  • Easy fastening and swapping of quick change disc enhances tool efficiency and worker productivity

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051115352300
  • UPC_NO
    00051115352300
  • Overall Diameter
    3 in
  • Overall Width
    0.25 in
  • Long Description
    The 7010368354 STANDARD ABRASIVES QUICK CHANGE TR S/C UNITIZED WHEEL 873298, 732 Non-Woven & Deburring Wheel with silicon carbide abrasive is a quick change TR unitized wheel identified as 873298 in 732 grade, designed for efficient deburring, finishing, and edge blending on metal surfaces.  

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text