Motion
21343 WETORDRY PAPER DISC 431Q 8"XNH 240 C-WEIGHT

3M
21343 WETORDRY PAPER DISC 431Q 8"XNH 240 C-WEIGHT

Wetordry™ Paper Disc - 8 in Disc Diameter, Silicon Carbide Abrasive Material, Paper Backing Material, 240 Grit
MI ITEM #01697415
MFR #21343 WETORDRY PAPER DISC 431Q 8"XNH 240 C-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21343 WETORDRY PAPER DISC 431Q 8"XNH 240 C-WEIGHT

Wetordry™ Paper Disc - 8 in Disc Diameter, Silicon Carbide Abrasive Material, Paper Backing Material, 240 Grit
MI ITEM #01697415
MFR #21343 WETORDRY PAPER DISC 431Q 8"XNH 240 C-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
21343 WETORDRY PAPER DISC 431Q
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Package Quantity
    100
  • Disc Diameter
  • Grit Number
    240
  • Max Rpm
    6000 rpm
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Backing Material
    Paper
  • Manufacturer Stock Number
    60650004918
  • Manufacturer Upc Number
    00051144213436
  • UPC_NO
    00051144213436

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought