Motion
21366 WETORDRY PSA PAPER DISC 431Q 8"XNH 240 C-WEIGHT

3M
21366 WETORDRY PSA PAPER DISC 431Q 8"XNH 240 C-WEIGHT

3M™ Wetordry™ PSA Paper Disc 431Q, 240 C-weight, 8 in x NH, Die 800L, 100 per inner, 500 per case
MI ITEM #01697420
MFR #21366 WETORDRY PSA PAPER DISC 431Q 8"XNH 240 C-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21366 WETORDRY PSA PAPER DISC 431Q 8"XNH 240 C-WEIGHT

3M™ Wetordry™ PSA Paper Disc 431Q, 240 C-weight, 8 in x NH, Die 800L, 100 per inner, 500 per case
MI ITEM #01697420
MFR #21366 WETORDRY PSA PAPER DISC 431Q 8"XNH 240 C-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
21366 WETORDRY PSA PAPER DISC 431Q
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile disc can be run wet or dry on paint, primer, gel coat, metal, and wood
  • Waterproof backing supports wet applications for decreased loading and a faster cut
  • Strong C-weight paper backing provides durability for either hand or machine sanding
  • Silicon carbide mineral produces a finer finish than aluminum oxide
  • Pressure Sensitive Adhesive (PSA) backing provides easy attachment to random orbital sander

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    240
  • Backing Material
    Paper
  • Manufacturer Stock Number
    60600100576
  • Manufacturer Upc Number
    00051144213665
  • UPC_NO
    00051144213665
  • Color
    Black
  • Manufacturer Package Quantity
    100
  • Mounting Type
    Adhesive/PSA
  • Overall Diameter
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought