Motion
21496 PSA CLOTH DISC 348D 6"XNH P180 X-WEIGHT

3M
21496 PSA CLOTH DISC 348D 6"XNH P180 X-WEIGHT

3M™ PSA Cloth Disc 348D, P180 X-weight, 6 in x NH, Die 600Z, 50 per inner, 250 per case
MI ITEM #01697423
MFR #21496 PSA CLOTH DISC 348D 6"XNH P180 X-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21496 PSA CLOTH DISC 348D 6"XNH P180 X-WEIGHT

3M™ PSA Cloth Disc 348D, P180 X-weight, 6 in x NH, Die 600Z, 50 per inner, 250 per case
MI ITEM #01697423
MFR #21496 PSA CLOTH DISC 348D 6"XNH P180 X-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Color
    Brown
  • Grit Number
    P180
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    60440201709
  • Manufacturer Upc Number
    00051144214969
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    00051144214969

Overview

Mfr description
21496 PSA CLOTH DISC 348D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pressure sensitive adhesive backing easily adheres to a backup pad or steel platen and allows for clean and fast removal for quick replacement
  • X-weight, durable cloth backing supports aggressive applications without tearing or edge wear
  • Aluminum oxide abrasive cuts fast, has a long life, and performs well on many surfaces
  • Resin bond protects the disc from heat damage, extending the life of the disc
  • Disc can be used for both wet and dry applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought