Overview
Mfr description
21497 PSA CLOTH DISC 348D
- For industrial/occupational use only. Not for consumer sale or use.
- Pressure sensitive adhesive backing easily adheres to a backup pad or steel platen and allows for clean and fast removal for quick replacement
- X-weight, durable cloth backing supports aggressive applications without tearing or edge wear
- Aluminum oxide abrasive cuts fast, has a long life, and performs well on many surfaces
- Resin bond protects the disc from heat damage, extending the life of the disc
- Disc can be used for both wet and dry applications
Specifications
- Abrasive TypeCoated
- Disc Diameter
- Abrasive MaterialAluminum Oxide
- Grit NumberP120
- GradeFine
- Backing MaterialCloth
- Manufacturer Stock Number60440202384
- Manufacturer Upc Number00051144214976
- UPC_NO00051144214976
- Backing WeightX
- ColorBrown
- Manufacturer Package Quantity50
- Mounting TypeAdhesive/PSA
- Overall Diameter6 in
- Package TypeBox
- Series348D
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data