Motion
21748 STIKIT CLOTH DISC ROLL 341D 5"XNH P120 X-WEIGHT

3M
21748 STIKIT CLOTH DISC ROLL 341D 5"XNH P120 X-WEIGHT

3M™ Stikit™ Cloth Disc Roll 341D, P120 X-weight, 5 in x NH, 100 discs per roll, 4 rolls per case
MI ITEM #01697432
MFR #21748 STIKIT CLOTH DISC ROLL 341D 5"XNH P120 X-WEIGHT
Price$227.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21748 STIKIT CLOTH DISC ROLL 341D 5"XNH P120 X-WEIGHT

3M™ Stikit™ Cloth Disc Roll 341D, P120 X-weight, 5 in x NH, 100 discs per roll, 4 rolls per case
MI ITEM #01697432
MFR #21748 STIKIT CLOTH DISC ROLL 341D 5"XNH P120 X-WEIGHT

Mfr description
21748 STIKIT CLOTH DISC ROLL 341D
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Stikit™ adhesive backing allows for quick application and easy removal
  • Disc rolls eliminate the need to remove disc liners from individual discs for grab-and-go convenience
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$227.56/each

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Color
    Brown
  • Grit Number
    P120
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    60440196255
  • Manufacturer Upc Number
    00051144217489
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    00051144217489

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)