Motion
21754 STIKIT CLOTH DISC ROLL 341D 5"XNH 36 X-WEIGHT

3M
21754 STIKIT CLOTH DISC ROLL 341D 5"XNH 36 X-WEIGHT

3M™ Stikit™ Cloth Disc Roll 341D, 36 X-weight, 5 in x NH, 100 discs per roll, 4 rolls per case
MI ITEM #01697435
MFR #21754 STIKIT CLOTH DISC ROLL 341D 5"XNH 36 X-WEIGHT
List Price$314.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21754 STIKIT CLOTH DISC ROLL 341D 5"XNH 36 X-WEIGHT

3M™ Stikit™ Cloth Disc Roll 341D, 36 X-weight, 5 in x NH, 100 discs per roll, 4 rolls per case
MI ITEM #01697435
MFR #21754 STIKIT CLOTH DISC ROLL 341D 5"XNH 36 X-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$314.60/each for your price

Overview

Mfr description
21754 STIKIT CLOTH DISC ROLL 341D
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Stikit™ adhesive backing allows for quick application and easy removal
  • Disc rolls eliminate the need to remove disc liners from individual discs for grab-and-go convenience
  • Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates
  • Heavy, X-weight cloth backing withstands rough operations such as heavy stock removal
  • Resin bond withstands high heat and pressure

Specifications

  • Grit Number
    36
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Number Of Discs
    100
  • Backing Weight
    X
  • Backing Material
    Cloth
  • Manufacturer Stock Number
    60440196305
  • Manufacturer Upc Number
    00051144217540
  • UPC_NO
    00051144217540
  • Overall Diameter
    5 in
  • Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text