Motion
21757 STIKIT CLOTH DISC ROLL 341D 6"XNH P180 X-WEIGHT

3M
21757 STIKIT CLOTH DISC ROLL 341D 6"XNH P180 X-WEIGHT

3M™ Stikit™ Cloth Disc Roll 341D, 6 in x NH, P180 X-weight, 100 discs per roll, 4 rolls per case
MI ITEM #01697436
MFR #21757 STIKIT CLOTH DISC ROLL 341D 6"XNH P180 X-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21757 STIKIT CLOTH DISC ROLL 341D 6"XNH P180 X-WEIGHT

3M™ Stikit™ Cloth Disc Roll 341D, 6 in x NH, P180 X-weight, 100 discs per roll, 4 rolls per case
MI ITEM #01697436
MFR #21757 STIKIT CLOTH DISC ROLL 341D 6"XNH P180 X-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
21757 STIKIT CLOTH DISC ROLL 341D
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Stikit™ adhesive backing allows for quick application and easy removal
  • Disc rolls eliminate the need to remove disc liners from individual discs for grab-and-go convenience
  • Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates
  • Heavy, X-weight cloth backing withstands rough operations such as heavy stock removal
  • Resin bond withstands high heat and pressure

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P180
  • Backing Material
    Cloth
  • Manufacturer Stock Number
    60440196180
  • Manufacturer Upc Number
    00051144217571
  • UPC_NO
    00051144217571
  • Color
    Brown
  • Manufacturer Package Quantity
    100
  • Mounting Type
    Stikit™
  • Overall Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text