Motion
21772 STIKIT CLOTH DISC ROLL 341D 8"XNH 80 X-WEIGHT

3M
21772 STIKIT CLOTH DISC ROLL 341D 8"XNH 80 X-WEIGHT

3M™ Stikit™ Cloth Disc Roll 341D, 80 X-weight, 8 in x NH, Die 800L, 50 discs per roll, 4 per case
MI ITEM #01697441
MFR #21772 STIKIT CLOTH DISC ROLL 341D 8"XNH 80 X-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21772 STIKIT CLOTH DISC ROLL 341D 8"XNH 80 X-WEIGHT

3M™ Stikit™ Cloth Disc Roll 341D, 80 X-weight, 8 in x NH, Die 800L, 50 discs per roll, 4 per case
MI ITEM #01697441
MFR #21772 STIKIT CLOTH DISC ROLL 341D 8"XNH 80 X-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
21772 STIKIT CLOTH DISC ROLL 341D
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Stikit™ adhesive backing allows for quick application and easy removal
  • Disc rolls eliminate the need to remove disc liners from individual discs for grab-and-go convenience
  • Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates
  • Heavy, X-weight cloth backing withstands rough operations such as heavy stock removal
  • Resin bond withstands high heat and pressure

Specifications

  • Grit Number
    80
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Number Of Discs
    50
  • Backing Weight
    X
  • Backing Material
    Cloth
  • Manufacturer Stock Number
    60440196172
  • Manufacturer Upc Number
    00051144217724
  • UPC_NO
    00051144217724
  • Overall Diameter
    8 in
  • Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text