Motion
21919 WETORDRY PAPER DISC 431Q 12"XNH 120 C-WEIGHT

3M
21919 WETORDRY PAPER DISC 431Q 12"XNH 120 C-WEIGHT

3M™ Wetordry™ Paper Disc 431Q, 120 C-weight, 12 in x NH, Die 1200B, 50 per inner, 100 per case
MI ITEM #01697449
MFR #21919 WETORDRY PAPER DISC 431Q 12"XNH 120 C-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21919 WETORDRY PAPER DISC 431Q 12"XNH 120 C-WEIGHT

3M™ Wetordry™ Paper Disc 431Q, 120 C-weight, 12 in x NH, Die 1200B, 50 per inner, 100 per case
MI ITEM #01697449
MFR #21919 WETORDRY PAPER DISC 431Q 12"XNH 120 C-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
21919 WETORDRY PAPER DISC 431Q
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile disc can be run wet or dry on paint, primer, gel coat, metal, and wood
  • Waterproof backing supports wet applications for decreased loading and a faster cut
  • Strong C-weight paper backing provides durability for either hand or machine sanding
  • Silicon carbide mineral cuts faster than aluminum oxide and produces a smoother finish
  • Adhesive backing provides easy attachment to random orbital sander

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    120
  • Backing Material
    Paper
  • Max Rpm
    2000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Stock Number
    60650004967
  • Manufacturer Upc Number
    00051144219193
  • UPC_NO
    00051144219193
  • Color
    Black
  • Manufacturer Package Quantity
    50
  • Overall Diameter
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text