Motion
22067 CLOTH DISC 341D 24"XNH 40 X-WEIGHT

3M
22067 CLOTH DISC 341D 24"XNH 40 X-WEIGHT

3M™ Cloth Disc 341D, 40 X-weight, 24 in x NH, Die 2400Q, 10 per case
MI ITEM #01697455
MFR #22067 CLOTH DISC 341D 24"XNH 40 X-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
22067 CLOTH DISC 341D 24"XNH 40 X-WEIGHT

3M™ Cloth Disc 341D, 40 X-weight, 24 in x NH, Die 2400Q, 10 per case
MI ITEM #01697455
MFR #22067 CLOTH DISC 341D 24"XNH 40 X-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22067 CLOTH DISC 341D
  • For industrial/occupational use only. Not for consumer sale or use.
  • X-weight cloth backing withstands heavy sanding and grinding
  • Cuts fast and performs well on many substrates
  • Closed coat abrasive helps to create a fine finish
  • Resin bonded for heat resistance
  • Aluminum oxide mineral provides superior durability and consistent performance
  • Available in grades 24 to P400

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P40
  • Backing Material
    Cloth
  • Manufacturer Stock Number
    60440199689
  • Manufacturer Upc Number
    00051144220670
  • UPC_NO
    00051144220670
  • Backing Weight
    X
  • Color
    Brown
  • Overall Diameter
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text