Motion
22130 WETORDRY PSA PAPER DISC 431Q 12"XNH 600 C-WEIGHT

3M
22130 WETORDRY PSA PAPER DISC 431Q 12"XNH 600 C-WEIGHT

Wetordry™ Paper Disc - 12.0000 in Disc Diameter, Silicon Carbide Abrasive Material, Paper Backing Material, 600 Grit, Black Color
MI ITEM #01697463
MFR #22130 WETORDRY PSA PAPER DISC 431Q 12"XNH 600 C-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
22130 WETORDRY PSA PAPER DISC 431Q 12"XNH 600 C-WEIGHT

Wetordry™ Paper Disc - 12.0000 in Disc Diameter, Silicon Carbide Abrasive Material, Paper Backing Material, 600 Grit, Black Color
MI ITEM #01697463
MFR #22130 WETORDRY PSA PAPER DISC 431Q 12"XNH 600 C-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22130 WETORDRY PSA PAPER DISC 431Q
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile disc can be run wet or dry on paint, primer, gel coat, metal, and wood
  • Waterproof backing supports wet applications for decreased loading and a faster cut
  • Strong C-weight paper backing provides durability for either hand or machine sanding
  • Silicon carbide mineral produces a finer finish than aluminum oxide
  • Pressure Sensitive Adhesive (PSA) backing provides easy attachment to random orbital sander

Specifications

  • Disc Diameter
  • Grit Number
    600
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Backing Material
    Paper
  • Backing Weight
    C
  • Color
    Black
  • Overall Diameter
    12 in
  • Manufacturer Stock Number
    60600100543
  • Manufacturer Upc Number
    00051144221301
  • UPC_NO
    00051144221301
  • Application
    Sanding, Finishing
  • Coat Type
    Closed
  • Attachment Method
    PSA
  • Mounting Type
    Adhesive/PSA
  • Material Application
    Orbital Sanding, Blending

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text