Motion
22353 ROLOC FIBRE DISC 983C TR 2"60

3M
22353 ROLOC FIBRE DISC 983C TR 2"60

Roloc™ Quick Change Disc - 2 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 60 Grit, Red Color
Mi Item #01697476
MFR #22353 ROLOC FIBRE DISC 983C TR 2"60
Price$3.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
22353 ROLOC FIBRE DISC 983C TR 2"60

Roloc™ Quick Change Disc - 2 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 60 Grit, Red Color
Mi Item #01697476
MFR #22353 ROLOC FIBRE DISC 983C TR 2"60

Mfr description
22353 ROLOC FIBRE DISC 983C TR 2"60
  • For industrial/occupational use only. Not for consumer sale or use.
  • Rapidly cuts carbon steel
  • Premium mineral excels at heavyweight applications such as weld grinding, beveling, and edge chamfering
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.49/each

Specifications

Dimensions

  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Beveling & Back Gouging, Deburring, Grinding, Surface Preparation, Weld Grinding
  • Attachment Type
    Roloc TR
  • Backing Material
    Fiber
  • Color
    Red
  • Disc Attachment Type
    Roloc TR
  • Grit Number
    60
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    60440207110
  • Manufacturer Upc Number
    00076308896706
  • Material Application
    Aluminum, Carbon Steel, Stainless Steel
  • Mounting Type
    Quick-Change
  • UPC_NO
    00076308896706
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)